£11.89
Ex VAT
£14.27
Inc VAT
Product Details
Product Specification
ADKT Milling Inserts
Insert Grade : IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A hard, fine grain substrate with excellent chipping resistance. Provides high wear and oxidation resistance.Recommended for a wide range of materials applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Clearance Angle | 15° |
Corner Radius | 3.2mm |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1505 |
Insert Style | ADKT |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | ADKT 150532R-HM |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.6mm |
UNSPSC Code | 23242105 |