£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
ADKT Milling Inserts
Insert Grade : IC910
High cutting speed.
ISO Range - P/M/K: (P15-P30)(K15-K35)
Grade or Coating Type: PVD
Coating Layers: AlTiN
For milling of grey and nodular cast iron at medium to high cutting speed.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
Cutting Edge Length | 15.65mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN |
Insert Size | 1505 |
Insert Style | ADKT |
ISO Cut | K15 to K35 P15 to P30 |
ISO Designation | ADKT 1505PDR-HM |
Manufacturer Grade | IC910 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.64mm |
UNSPSC Code | 23242105 |