£9.39
Ex VAT
£11.27
Inc VAT
Product Details
Product Specification
ADKT Milling Inserts
85° Parallelogram Insert
Insert Grade IC20
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: Uncoated
Coating Layers: Uncoated
For semifinishing, finishing and semi roughing of aluminum, cast iron and stainless steel.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 15.65mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Insert Size | 1505 |
Insert Style | ADKT |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | ADKT 1505PDR HM |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Non-Ferrous Metal Stainless Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.64mm |
UNSPSC Code | 23242105 |