£16.59
Ex VAT
£19.91
Inc VAT
4 Variations Available
Product Details
Product Specification
ADKT Milling Inserts
85° Parallelogram Insert
Grade KC725M
(ISO M15-M35, P15-P35, K15-K35) A Multi-layer TiAlN- PVD coating with a tough 11.5% cobalt substrate. General purpose medium-speed grade for steels. good resistance to thermal shock. Suitable for wet and dry machining applications. Speed range: 300 - 650 SFM on steel materials; 200 - 500 SFM on stainless steel materials.
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 15° |
Corner Radius | 0.79mm |
Cutting Edge Length | 15mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1545 |
Insert Style | ADKT |
ISO Cut | K15 to K35 M15 to M35 P15 to P35 |
ISO Designation | ADKT 1545PDERGB |
Manufacturer Grade | KC725M |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 4.5mm |
UNSPSC Code | 23242105 |