noscriptADKT Milling Inserts Grade IC28 | Cromwell Tools

Iscar

ADKT Milling Inserts Grade IC28

2 Variations

ADKT Milling Inserts

85° Parallogram Insert

Insert Grade IC28
ISO Range - P/M/K: (M30-M40)
ISO Range - H/S/N: (N15-N30)
Grade or Coating Type: Uncoated
Coating Layers: Uncoated

For machning aluminum at medium cutting speeds and medium or large chip sections.