Iscar

ADKT Milling Inserts Grade IC328

10 Variations

ADKT milling inserts features a tough substrate ideal for applications involving steel and stainless steel at low to medium cutting speeds and unstable machining conditions. The thin PVD TiCN coating helps provide excellent wear resistance and protection from heat build up, prolonging the tools lifespan.

Features and Benefits
• Hard substrate for improved rigidity when machining
• PVD TiCN coating for improved heat and wear resistance
• Ideal for parting and grooving applications involving steel and stainless steel

Specifications
• 85° Parallelogram Insert
• Insert Grade IC328
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range -H/S/N/: (S20-S30)
• Grade or Coating Type: PVD
• Coating Layers: TiCN

Typical Applications
• Milling
• Parting and Grooving