noscriptADKT Milling Inserts Grade IC928 | Cromwell Tools

Iscar

ADKT Milling Inserts Grade IC928

2 Variations

ADKT Milling Inserts

85° Parallelogram Insert

Insert Grade IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1