£12.89
Ex VAT
£15.47
Inc VAT
Product Details
Product Specification
ADMT Milling Inserts
85° Parallelogram Insert
Grade : IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HS |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 15.85mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1505 |
Insert Style | ADMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | ADMT 1505PDR HM |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.64mm |
UNSPSC Code | 23242105 |