£14.29
Ex VAT
£17.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Mitsubishi APX4000 milling inserts have been developed using advanced simulation technology to produce a new 15mm insert, which is suitable for larger depths of cut. The new insert is also thicker and therefore ideal for high load machining.
Features and Benefits
• Offers increased heat resistance and adhesion strength
• Efficient when machining on low rigidity machines
• Ideal for thin wall or extended reach applications
• They have efficient heat disposal and chip control - and the heat generated during cutting has been reduced due to the APX's special geometry
• Ideal chip shape formed by the insert for easy disposal
Typical Applications
• Steel
• Cast iron
• Stainless steel
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | M |
Clearance Angle | 11° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 12mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN |
Insert Size | 1236 |
Insert Style | AOMT |
ISO Cut | K15 to K30 M15 to M35 P15 to P35 |
ISO Designation | AOMT 123608 PEER-M |
Manufacturer Grade | VP15TF |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
MFR Part No. | 0090012788 |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 3.6mm |
UNSPSC Code | 23242105 |