£9.99
Ex VAT
£11.99
Inc VAT
3 Variations Available
Product Details
Product Specification
APKT HM milling inserts feature thin PVD coated TiCN layer on a P45-K40 substrate for very high toughness. Ideal for milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
Features and Benefits
• P45-K40 substrate for very high toughness
• PVD coated TiCN layer for greater heat and wear resistance
• Suitable for low to medium cutting speeds and unstable machining conditions
• 2 helical cutting edges for general use applications
Typical Applications
• Milling
• Steel
• Stainless steel
• Alloy steels
Standards
• Insert Grade : IC328
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range - H/S/N: (S20-S30)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Clearance Angle | 11° |
Corner Radius | 0.5mm |
Cutting Edge Length | 10.95mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Insert Size | 1003 |
Insert Style | APKT |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | APKT 1003PDR-HM |
Manufacturer Grade | IC328 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |