£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
APKT Milling Inserts
Insert Grade IC250
ISO Range - P/M/K: (P15-P35)(M20-M40)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
For high loads and medium to high cutting speed
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Clearance Angle | 11° |
Corner Radius | 0.8mm |
Cutting Edge Length | 17.2mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+TiN |
Insert Size | 1604 |
Insert Style | APKT |
ISO Cut | M20 to M40 P15 to P35 |
ISO Designation | APKT 1604PDR-HM |
Manufacturer Grade | IC250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.25mm |
UNSPSC Code | 23242105 |