£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
APKW Milling Inserts
A single R.H. PCD tipped insert, used for milling aluminum leaving excellent surface finish. Use ID5 for aluminum with up to 12% silicon and ID8 for higher silicon contents (HELIMILL).
Insert Grade ID8
PCD grade for milling applications. Ideal for machining nonferrous metals, such as high silicon (>12%) aluminum alloys and metal matrix composites like Engine, gearbox and transmission components, brake disks, glass epoxy parts, etc.
ISO Range - H/S/N: (N05-N15)
Grade or Coating Type: PCD
Coating Layers: Uncoated
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
Insert Size | 100304 |
Insert Style | APKW |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |