noscriptBCR Milling Inserts Grade IC908 | Cromwell Tools

Iscar

BCR Milling Inserts Grade IC908

2 Variations

BCR Milling Inserts

The DROPMILL insert has a straight cutting edge tangent to a round corner. It enables machining of a shoulder with a round corner. A protrusion on the bottom mounts in a mating slot in the pocket to maintain high edge location precision.


Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.