noscriptKennametal BGHX 15L5PCFRGG INSERT GRADE KC510M 1794631 | Cromwell Tools

Kennametal

BGHX 15L5PCFRGG INSERT GRADE KC510M

SKU:

KMT1134680G

MPN:

1794631

£12.59

Ex VAT

£15.11

Inc VAT

IN STOCK (19)

    Product Details

    BGHX milling inserts for Fix-Perfect™ are a coated carbide grade insert with a TiAIN coating (PVD) for added heat and wear resistance. Grade KC510M is a highly wear-resistant grade primarily for use in milling aluminum and high-temp alloys in light machining applications.


    Features and Benefits
    • TiAIN coating (PVD) for added heat and wear resistance
    • Hardy carbide construction for strength
    • Two cutting edges with corner radii for increased cutting performance
    • Ideal for light machining applications involving aluminum and high-temp alloys


    Typical Applications
    • Milling
    • Aluminium
    • High-temp alloys
    • Non-ferrous materials


    Notes
    • 10.5mm (0.413″) max depth of cut


    Product Specification
    Attribute
    Value

    Brand

    Kennametal

    ECLASS Code

    21010590

    Insert Style

    BGHX

    Pack Quantity

    1

    UNSPSC Code

    23242105