£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
This double-sided 80° rhombic insert is ideal for stainless steel finishing. It has high wear resistance, and retains high performance throughout its long product lifespan.
Features and Benefits
• 80° rhombic insert
• High durability
• Retains high performance throughout its lifespan
Typical Applications
• Stainless steel finishing
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
Cutting Edge Length | 9.67mm |
ECLASS Code | 21010590 |
Inscribed Circle | 9.52mm |
Insert Size | F3M |
Insert Style | CNMG |
Manufacturer Grade | IC6015 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 5567821 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |