noscriptIscar DCMT 070208-PF INSERT GRADE IC807 5550301 | Cromwell Tools

Iscar

DCMT 070208-PF INSERT GRADE IC807

SKU:

ISC1152483Y

MPN:

5550301

£5.29

Ex VAT

£6.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DCMT turning inserts feature a 55° rhombic shape with 7° positive flank. Used for semi-finishing and finishing applications on soft materials and exotic alloys. Their positive rake angle allows them to be used with low cutting forces. Grade IC807 features a tough sub-micron substrate, PVD coating and a special "SUMO TEC" surface treatment. Suitable for low-to-medium cutting speeds they are specially developed for the machining of heat resistant alloys.


    Features and Benefits
    • Positive rake angle allows use with low cutting forces
    • Tough sub-micron substrate for greater hardness
    • PVD coating and "SUMO TEC" surface treatment for improved tool life
    • Specially developed for the machining of heat resistant alloys


    Typical Applications
    • Turning
    • Heat resistant alloys


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010590

    UNSPSC Code

    23242105