£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
This double-sided 55° rhombic insert is ideal for machining stainless and low carbon steel. It has a positive rake angle and low cutting forces which provide reliable, consistent performance and an excellent tool life.
Features and Benefits
• Features high wear resistance
• 55° rhombic shape
• positive rake angle and low cutting forces
• Long product lifespan
Typical Applications
• Stainless steel
• Low carbon steel
• High temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN |
Inscribed Circle | 12.7mm |
Insert Size | M3 |
Insert Style | DNMG |
Manufacturer Grade | IC806 |
Material | Carbide |
Material Application | Carbon Steel Stainless Steel |
MFR Part No. | 5566747 |
Pack Quantity | 1 |
Shape | Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |