£10.49
Ex VAT
£12.59
Inc VAT
9 Variations Available
Product Details
Product Specification
EDPT rhombic milling inserts are ideal for heavy roughing applications made with a tough 11.5% cobalt substrate ideal for general purpose medium-speed grade steels with good resistance to thermal shock.
Features and Benefits
• 11.5% cobalt substrate construction for added toughness
• Multi-layer TiAlN- PVD coating for excellent wear resistance
• Good resistance to thermal shock
Typical Applications
•Milling
• Roughing
• Steel
• Stainless steel
Notes
• Suitable for wet and dry machining applications
• General purpose medium-speed grade for steels
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 15° |
Corner Radius | 0.8mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 10T3 |
Insert Style | EDPT |
ISO Cut | K15 to K35 M15 to M35 P15 to P35 |
ISO Designation | EDPT 10T308PDERHD |
Manufacturer Grade | KC725M |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 75° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |