£13.59
Ex VAT
£16.31
Inc VAT
2 Variations Available
Product Details
Product Specification
FF VNMT 0706 : Tangentially clamped inserts with 4 cutting edges for fast feed milling. Available in two geometries
• ZN-ETR - Reinforced cutting edges for interrupted cut and unfavorable conditions
• ZN-ER - For general applications
Grade IC808
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD - TiAlN/AlTiN+TiN Coated insert with a hard, fine grain substrate with excellent chipping resistance. Provides high wear resistance. Recommended for a very wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1mm |
Cutting Edge Length | 15mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 706 |
Insert Style | VNMT |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | FF VNMT 0706ZN-ER |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 9.05mm |
UNSPSC Code | 23242105 |