£13.59
Ex VAT
£16.31
Inc VAT
2 Variations Available
Product Details
Product Specification
FF VNMT 0706 : Tangentially clamped inserts with 4 cutting edges for fast feed milling. Available in two geometries
• ZN-ETR - Reinforced cutting edges for interrupted cut and unfavorable conditions
• ZN-ER - For general applications
Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD - TiAlN/AlTiN+TiN Coated insert recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1mm |
Cutting Edge Length | 15mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 706 |
Insert Style | VNMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | FF VNMT 0706ZN-ER |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 9.05mm |
UNSPSC Code | 23242105 |