£13.59
Ex VAT
£16.31
Inc VAT
Product Details
Product Specification
FF VNMT 0706 : Tangentially clamped inserts with 4 cutting edges for fast feed milling. Available in two geometries
• ZN-ETR - Reinforced cutting edges for interrupted cut and unfavorable conditions
• ZN-ER - For general applications
Grade IC840
(M20-M35)(S15-S25)
PVD - TiSiN Coated insert for milling austenitic stainless steel and high temperature alloys. Recommended for interrupted cuts and heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1mm |
Cutting Edge Length | 15mm |
ECLASS Code | 21010590 |
Finish/Coating | TiSiN |
Insert Size | 706 |
Insert Style | VNMT |
ISO Cut | M20 to M35 S15 to S25 |
ISO Designation | FF VNMT 0706ZN-ER |
Manufacturer Grade | IC840 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel |
Pack Quantity | 1 |
Thickness | 9.05mm |
UNSPSC Code | 23242105 |