£13.59
Ex VAT
£16.31
Inc VAT
Product Details
Product Specification
FF VNMT 0706 : Tangentially clamped inserts with 4 cutting edges for fast feed milling. Available in two geometries
• ZN-ETR - Reinforced cutting edges for interrupted cut and unfavorable conditions
• ZN-ER - For general applications
Grade IC5500
(P20-P35)
CVD - Al2O3 Coated insert for milling martensitic stainless steel at high cutting speed providing excellent tool life.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1mm |
Cutting Edge Length | 15mm |
ECLASS Code | 21010590 |
Finish/Coating | Al2O3 |
Insert Size | 706 |
Insert Style | VNMT |
ISO Cut | P10 to P35 |
ISO Designation | FF VNMT 0706ZN-ETR |
Manufacturer Grade | IC5500 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Thickness | 9.05mm |
UNSPSC Code | 23242105 |