noscriptFF WOMT Milling Inserts Grade IC928 | Cromwell Tools

Iscar

FF WOMT Milling Inserts Grade IC928

2 Variations

FF WOMT Milling Inserts

Positive rake inserts for fast feed machining at small depth of cut. Designed with a cylinder on bottom that is seated in a mating hole in the pocket (FEEDMILL).

Insert Grade: IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.