£12.29
Ex VAT
£14.75
Inc VAT
Product Details
Product Specification
FFQ4 SOMT Milling Inserts
Square single-sided inserts with 4 cutting edges for fast feed milling.
Insert Grade
• HP- for austenitic stainless steel and high temperature alloys
• T- for steel, ferritic and martensitic stainless steel, cast iron and hardened steel
Insert Grade IC810
(P15-P30)(K15-K35)
PVD AlTiN+TiN coated grade. For milling nodular cast iron at medium to high cutting speeds.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | T20 |
Corner Radius | 1.6mm |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Insert Size | 1205 |
Insert Style | SOMT |
ISO Cut | K15 to K35 P15 to P30 |
ISO Designation | FFQ4 SOMT 120516T20 |
Manufacturer Grade | IC810 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 5.2mm |
UNSPSC Code | 23242105 |