£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
FFQ4 SOMT Milling Inserts
Square single-sided inserts with 4 cutting edges for fast feed milling.
Insert Grade
• HP- for austenitic stainless steel and high temperature alloys
• T- for steel, ferritic and martensitic stainless steel, cast iron and hardened steel
Insert Grade IC882
(M25-M40)(S20-S30)
PVD TiAlN+TiN coated insert for machining austenitic stainless steel, titanium and high temperature alloys.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HP |
Corner Radius | 1.6mm |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/TiN |
Insert Size | 1205 |
Insert Style | SOMT |
ISO Cut | M25 to M40 S20 to S30 |
ISO Designation | FFQ4 SOMT 120516HP |
Manufacturer Grade | IC882 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 5.2mm |
UNSPSC Code | 23242105 |