£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
FFQ4 SOMT Milling Inserts
Square single-sided inserts with 4 cutting edges for fast feed milling.
Insert Grade
• HP- for austenitic stainless steel and high temperature alloys
• T- for steel, ferritic and martensitic stainless steel, cast iron and hardened steel
Insert grade IC808
A hard, fine grain substrate with excellent chipping resistance.
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN/AlTiN+TiN coated insert providing high wear resistance for use on steel, stainless steel, cast iron, high temperature alloys and hardened steel.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HP |
Corner Radius | 1.6mm |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 1205 |
Insert Style | SOMT |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | FFQ4 SOMT 120516HP |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 5.2mm |
UNSPSC Code | 23242105 |