£11.59
Ex VAT
£13.91
Inc VAT
3 Variations Available
Product Details
Product Specification
FFQ4 SOMT Milling Inserts
Square single-sided inserts with 4 cutting edges for fast feed milling.
Insert Grade
• HP- for austenitic stainless steel and high temperature alloys
• T- for steel, ferritic and martensitic stainless steel, cast iron and hardened steel
Insert Grade IC830
(P20-P40)(M25-M35)(S15-S30)
A PVD TiAlN/AlTiN+TiN coated insert recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | T |
Corner Radius | 1.6mm |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 1205 |
Insert Style | SOMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | FFQ4 SOMT 120516T |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 5.2mm |
UNSPSC Code | 23242105 |