£7.89
Ex VAT
£9.47
Inc VAT
Product Details
Product Specification
FFT3 WXMT 03 - Single-sided small trigon inserts for Fast Feed milling.
Grade IC808
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD - TiAlN/AlTiN+TiN Coated insert with high wear resistance for use on a very wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.6mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 4.2mm |
Insert Size | 302 |
Insert Style | WXMT |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | FFT3 WXMT 030206T |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 2.2mm |
UNSPSC Code | 23242105 |