£7.89
Ex VAT
£9.47
Inc VAT
Product Details
Product Specification
FFT3 WXMT 03 - Single-sided small trigon inserts for Fast Feed milling.
Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD - TiAlN/AlTiN+TiN Coated insert with high toughness and wear resistance for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.6mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 4.2mm |
Insert Size | 302 |
Insert Style | WXMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | FFT3 WXMT 030206T |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | Hardened Steel Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 2.2mm |
UNSPSC Code | 23242105 |