£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
FFX4 XNMU : Small double-sided "bone shape" inserts with 4 cutting edges, for fast feed milling. Used for small size pockets and profiling and face milling.
Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD - TiAlN/AlTiN+TiN Coated insert for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1mm |
Cutting Edge Length | 9.58mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 403 |
Insert Style | XNMU |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | FFX4 XMNU 040310T |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.95mm |
UNSPSC Code | 23242105 |