£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
FFX4 XNMU : Small double-sided "bone shape" inserts with 4 cutting edges, for fast feed milling. Used for small size pockets and profiling and face milling.
Grade IC840
(M20-M35)(S15-S25)
PVD - TiSiN Coated insert for milling austenitic stainless steel and high temperature alloys. Recommended for interrupted cuts and heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1mm |
Cutting Edge Length | 9.58mm |
ECLASS Code | 21010590 |
Finish/Coating | TiSiN |
Insert Size | 403 |
Insert Style | XNMU |
ISO Cut | M20 to M35 S15 to S25 |
ISO Designation | FFX4 XNMU 040310HP |
Manufacturer Grade | IC840 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel |
Pack Quantity | 1 |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |