£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
FFX4 XNMU : Small double-sided "bone shape" inserts with 4 cutting edges, for fast feed milling. Used for small size pockets and profiling and face milling.
Grade IC808
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD - TiAlN/AlTiN+TiN Coated grade providing high wear resistance for use on a wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1.00mm |
Cutting Edge Length | 9.58mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 403 |
Insert Style | XNMU |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | FFX4 XNMU 040310T |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.95mm |
UNSPSC Code | 23242105 |