£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
FFX4 XNMU : Small double-sided "bone shape" inserts with 4 cutting edges, for fast feed milling. Used for small size pockets and profiling and face milling.
Grade IC810
(P15-P30)(K15-K35)
PVD - AlTiN+TiN Coated first choice insert for milling nodular cast iron at medium to high cutting speeds.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1mm |
Cutting Edge Length | 9.58mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Insert Size | 403 |
Insert Style | XNMU |
ISO Cut | K15 to K35 P15 to P30 |
ISO Designation | FFX4 XNMU 040310T |
Manufacturer Grade | IC810 |
Material | Carbide |
Material Application | Cast Iron Steel |
Pack Quantity | 1 |
Thickness | 3.95mm |
UNSPSC Code | 23242105 |