£11.19
Ex VAT
£13.43
Inc VAT
4 Variations Available
Product Details
Product Specification
H400 RNHU HP milling inserts are double-sided inserts with four 5, 6 and 8 mm Radii cutting edges for profile milling applications. Available are three different insert configurations for machining different materials and applications (HELIDO ROUND H400 LINE).
Features and Benefits
• Durable 'SUMO TEC' AlTiN+TiN PVD coated grade for heavy operations
• Double sided for improved cutting performance
• High toughness and wear resistance
Typical Applications
• Interrupted cut
• Heavy operations
• Stainless steel
• High temperature
• Alloyed steel
Standards
• Insert Grade IC830
• ISO Range - P/M/K: (P20-P40)(M25-M35)
• ISO Range - H/S/N: (S15-S30)
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
Insert Size | 1205 |
Insert Style | RNHU |
Manufacturer Grade | IC830 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |