noscriptH400 RNHU HP Milling Inserts Grade IC830 | Cromwell Tools

Iscar

H400 RNHU HP Milling Inserts Grade IC830

4 Variations

H400 RNHU HP milling inserts are double-sided inserts with four 5, 6 and 8 mm Radii cutting edges for profile milling applications. Available are three different insert configurations for machining different materials and applications (HELIDO ROUND H400 LINE).

Features and Benefits
• Durable 'SUMO TEC' AlTiN+TiN PVD coated grade for heavy operations
• Double sided for improved cutting performance
• High toughness and wear resistance

Typical Applications
• Interrupted cut
• Heavy operations
• Stainless steel
• High temperature
• Alloyed steel

Standards
• Insert Grade IC830
• ISO Range - P/M/K: (P20-P40)(M25-M35)
• ISO Range - H/S/N: (S15-S30)