noscriptH490 ANCX/ANKX Milling Insert Grade IC830 | Cromwell Tools

Iscar

H490 ANCX/ANKX Milling Insert Grade IC830

2 Variations

H490 ANKX/ANCX Milling Inserts

Double-sided rectangular inserts with 4 helical cutting edges. Very strong construction, may be used for heavy applications. (HELIDO 490 line).

Insert Grade : IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1