£17.99
Ex VAT
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
H490 ANCX milling inserts feature a an improved PVD TiAIN coated tough grade with better chip flow. Suitable for milling stainless, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.
Featrures and Benefits
• Double-sided with 4 cutting edges for greater cutting performance
• Improved PVD TiAIN coating for better heat and wear resistance
• Tough grade with better chip flow for use in interrupted and heavy operations
Standards
• Insert Grade IC830
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.80mm |
Cutting Edge Length | 13.67mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Insert Size | 1205 |
Insert Style | ANCX |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | H490 ANCX120408PDR |
Manufacturer Grade | IC830 |
Material | Carbide |
Pack Quantity | 1 |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |