£16.69
Ex VAT
£20.03
Inc VAT
Product Details
Product Specification
H490 ANKX Milling Inserts
Double-sided rectangular inserts with 4 helical cutting edges. Very strong construction, may be used for heavy applications. (HELIDO 490 line).
Insert Grade IC810
PVD AlTiN+TiN 'SUMO TEC' coated grade. First choice for milling nodular cast iron at medium to highcutting speeds.
ISO Range - P/M/K: (P15-P30)(K15-K35)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
Insert Size | 170608 |
Insert Style | ANKX |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |