£16.49
Ex VAT
£19.79
Inc VAT
2 Variations Available
Product Details
Product Specification
H490 ANKX Milling Inserts
Double-sided rectangular inserts with 4 helical cutting edges. Very strong construction, may be used for heavy applications. (HELIDO 490 line).
Insert Grade IC928
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
ISO Designation | H490 ANKX 170612PNTR |
Manufacturer Grade | IC928 |
MFR Part No. | 5605869 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |