noscriptH490 ANKX Milling Inserts | Cromwell Tools

Iscar

H490 ANKX Milling Inserts

9 Variations

H490 ANKX Milling Inserts from Iscar feature an improved PVD TiAIN coated tough grade with better chip flow. Suitable for milling stainless, high temperature alloys and other alloy steels it is recommended for interrupted cut and heavy operations. With excellent notch wear and built-up edge resistance it's double sided design and 4 cutting edges make it ideal for applications on a wide range of materials.

Features and Benefits
• 85° Parallelogram shape with 4 cutting edges
• Double-sided for improved cutting performance
• PVD TiAIN coated for improved durability

Standards
• Grade description: IC830
• ISO range: P20-P40, M25-M35, S15-S30

Typical Applications
• Hardened Metals
• Milling

Notes
• Available in sizes (cutting edge) 8.52mm - 16.70mm