£17.89
Ex VAT
£21.47
Inc VAT
3 Variations Available
Product Details
Product Specification
H600 WXCU Milling Inserts are double-sided 6 cutting edged inserts, for Fast Feed machining. Featuring a tough grade TiCN+TiN PVD coated with a 'SUMO TEC' surface treatment. Used for milling a wide range of work piece materials, at low to medium cuttingspeeds and for unstable machining conditions.
Features and Benefits
• Coated with SUMO TEC surface treatment far added durability
• Features a tough grade TiCN+TiN PVD
• Double sided with 6 cutting edges for fast feed machining
Specifications
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range - H/S/N: (S20-S30)
• Grade or Coating Type: PVD
• Coating Layers: TiCN+TiN
• Insert Grade : IC330
Typical Applications
• Milling
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HP |
Corner Radius | 0.96mm |
Cutting Edge Length | 4.13mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+TiN |
Inscribed Circle | 6.25mm |
Insert Size | 403 |
Insert Style | WXCU |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | H600 WXCU040310 HP |
Manufacturer Grade | IC330 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 3.1mm |
UNSPSC Code | 23242105 |