£16.49
Ex VAT
£19.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Wiht theh H600 WXCU Milling Inserts, Iscar has merged three proven ideas into their new Helido Feedmill inserts for high-feed rough milling and cavity work in die & mold shops. The new H600 WXCU inserts feature helical cutting edges for smoother entry, 17 lead angles to reduce lateral forces and SUMO TEC surface treatment for longer edge life. Each trigon shaped insert provides six peripherally ground cutting edges and is seated securely into inclined dovetail pockets to prevent movement.
Features and Benefits
• Coated with SUMO TEC surface treatment for added durability
• Features a tough grade TiCN+TiN PVD
• Double sided with 6 cutting edges for fast feed machining
Typical Applications
• Milling
• Interrupted cutting
• Heavy machining operations
Standards
• ISO Range - P/M/K: (P20-P40)(M35-M45)
• ISO Range - H/S/N: (S15-S30)
• Insert Grade : IC830
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HP |
Corner Radius | 0.96mm |
Cutting Edge Length | 4.13mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Inscribed Circle | 6.25mm |
Insert Size | 403 |
Insert Style | WXCU |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | H600 WXCU040310HP |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 3.1mm |
UNSPSC Code | 23242105 |