£19.99
Ex VAT
£23.99
Inc VAT
4 Variations Available
Product Details
Product Specification
H600 WXCU Milling Inserts
Iscar has merged three proven ideas into their new Helido Feedmill inserts for high-feed rough milling and cavity work in die & mold shops. The new H600 WXCU inserts feature helical cutting edges for smoother entry, 17 lead angles to reduce lateral forces and SUMO TEC surface treatment for longer edge life. Each trigon shaped insert provides six peripherally ground cutting edges and is seated securely into inclined dovetail pockets to prevent movement. The new insert is available in extra-durable SUMO TEC grades and a broad choice of rake angles to suit a wide range of materials and applications. Cutters that accommodate them are available in diameters from 50 to 125 mm (2 to 5)
Insert Grade IC808
(P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating Layer TiAlN/AlTiN+TiN
PVD coated insert for use on stainless steel and high temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 1.2mm |
Cutting Edge Length | 5.5mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 5.5mm |
Insert Size | 05T3 |
Insert Style | WXCU |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | H600 WXCU05T312T |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.2mm |
UNSPSC Code | 23242105 |