Iscar

HBF D120 QF INSERT GRADE IC908

SKU:

ISC1312390K

MPN:

5604376

£26.99

Ex VAT

£32.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    HBF-QF Milling Inserts


    BALLPLUS, 2 cutting edges (fully effective), 220° spherical cutting profile inserts. Used for high-quality finishing profiling, up and down ramping, steep profiles and undercutting. Accuracy is within 0.005mm.


    Insert Grade: IC908
    ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N: (H10-H20)(S10-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN


    A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Corner Radius

    6mm

    ECLASS Code

    21010590

    Finish/Coating

    TiAlN

    Insert Size

    12

    Insert Style

    D120

    ISO Cut

    H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25

    ISO Designation

    HBF D120QF

    Manufacturer Grade

    IC908

    Material Application

    Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel

    Pack Quantity

    1

    Thickness

    2.6mm

    UNSPSC Code

    23242105