£30.09
Ex VAT
£36.11
Inc VAT
3 Variations Available
Product Details
Product Specification
HBF-QF Milling Inserts
BALLPLUS, 2 cutting edges (fully effective), 220° spherical cutting profile inserts. Used for high-quality finishing profiling, up and down ramping, steep profiles and undercutting. Accuracy is within 0.005mm.
Insert Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 8mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 16 |
Insert Style | D120 |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | HBF D160QF |
Manufacturer Grade | IC908 |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.37mm |
UNSPSC Code | 23242105 |