£26.39
Ex VAT
£31.67
Inc VAT
Product Details
Product Specification
HBR-QF Milling Inserts
BALLPLUS, 2 cutting edges (fully effective), 220° spherical cutting profile inserts. Used for profiling, up and down ramping, steep profiles and undercutting. Accuracy is within 0.01mm. May be used for roughing or finishing applications.
Insert Grade: IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | QF |
Corner Radius | 8mm |
Cutting Edge Length | 16mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Insert Size | D160 |
Insert Style | HBR |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | HBR D160QF |
Manufacturer Grade | IC328 |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.37mm |
UNSPSC Code | 23242105 |