noscriptHBR-QF Milling Inserts Grade IC908 | Cromwell Tools

Iscar

HBR-QF Milling Inserts Grade IC908

2 Variations

HBR-QF Milling Inserts

BALLPLUS, 2 cutting edges (fully effective), 220° spherical cutting profile inserts. Used for profiling, up and down ramping, steep profiles and undercutting. Accuracy is within 0.01mm. May be used for roughing or finishing applications.

Insert Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1