noscriptHCR-QP Inserts, Grade IC928 | Cromwell Tools

Iscar

HCR-QP Inserts, Grade IC928

2 Variations

HCR: Ball nose with 2 straight tangent cutting edges inserts (fully effective) for cavity profiling and shouldering. Due to its high accuracy (0.01 mm), can be used for roughing and finishing.

Grade: IC928
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1