£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
HM390 TDKT Milling Inserts
Triangular inserts with 3 helical cutting edges, for 90° shoulder accuracy. For general use applications.
Insert Grade IC830
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
Insert Size | 1505 |
Insert Style | TDKT |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |