£13.59
Ex VAT
£16.31
Inc VAT
Product Details
Product Specification
HM390 TPCT Milling
Triangular inserts with 3 helical cutting edges for 90° shoulder accuracy. For general use applications.
Inserts Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD TiAlN/AlTiN+TiN coated insert for use on steel,stainless steel and high temp alloys
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | PDR |
Corner Radius | 0.80mm |
Cutting Edge Length | 10.90mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 7.50mm |
Insert Size | 1003 |
Insert Style | TPCT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | HM390 TPCT 1003PDR |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.00mm |
UNSPSC Code | 23242105 |